The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
VC77U03515-76
Product Description
Vacuum Contactor, 120VAC Control
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Max Load Voltage
3,600 V
Max Load Current
320 A
Making Current
3,200 A
Breaking Current
3,200 A
Interrupting Current
5,000 A
Short Time Current
7,000 A, 5,000 A
Switching Frequency
600/Hr
Chop Current
0.55-0.9 A
Holding Power
9 VA
Pick-Up Voltage
90 V
Operating Temperature
-40-135 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VC77U03415-76
Product Description
Vacuum Contactor, 120VAC Control
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Max Load Voltage
3,600 V
Max Load Current
160 A
Making Current
1,600 A
Breaking Current
1,600 A
Interrupting Current
4,400 A
Short Time Current
5,000 A, 3,000 A
Switching Frequency
600/Hr
Chop Current
0.55-0.9 A
Holding Power
9 VA
Pick-Up Voltage
90 V
Operating Temperature
-40-135 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VC31U03415-76-43
Product Description
CONTACTOR, VACUUM, 3-P/3-P, 120VAC
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Horsepower Rating
50-420 hp
Max Load Voltage
1,500 V
Max Load Current
160 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VC77U032036-76
Product Description
CONTACTOR
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Switching Frequency
600/Hr
Chop Current
0.55-0.9 A
Pick-Up Voltage
90 V
Operating Temperature
-40-135 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VC77U02536-76
Product Description
CONTACTOR
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Max Load Voltage
3,600 V
Max Load Current
160 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VC77U03415-26
Product Description
CONTACTOR
Specifications
Specifications
Nominal Coil Voltage
240 VAC
Max Load Voltage
3,600 V
Max Load Current
160 A
Making Current
1,600 A
Breaking Current
1,600 A
Interrupting Current
4,400 A
Short Time Current
5,000 A, 3,000 A
Switching Frequency
600/Hr
Chop Current
0.55-0.9 A
Holding Power
9 VA
Pick-Up Voltage
90 V
Operating Temperature
-40-135 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VC77U03636-76
Product Description
CONTACTOR, VACUUM
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Max Load Voltage
3,600 V
Max Load Current
600 A
Making Current
6,000 A
Breaking Current
6,000 A
Interrupting Current
6,000 A
Short Time Current
9,000 A, 7,000 A
Switching Frequency
600/Hr
Chop Current
0.55-0.9 A
Holding Power
18 VA
Pick-Up Voltage
90 V
Operating Temperature
-40-135 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VC77U03536-26
Product Description
Vacuum Contactor
Specifications
Specifications
Nominal Coil Voltage
240 VAC
Max Load Voltage
3,600 V
Max Load Current
320 A
Making Current
3,200 A
Breaking Current
3,200 A
Interrupting Current
5,000 A
Short Time Current
7,000 A, 5,000 A
Switching Frequency
600/Hr
Chop Current
0.55-0.9 A
Holding Power
9 VA
Pick-Up Voltage
90 V
Operating Temperature
-40-135 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VC77U02515-76
Product Description
CONTACTOR, VACUUM
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Max Load Voltage
1,500 V
Max Load Current
320 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VC77U03615-76
Product Description
Vacuum Contactor, 3-P N/O, 120VAC
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Max Load Voltage
3,600 V
Max Load Current
600 A
Making Current
6,000 A
Breaking Current
6,000 A
Interrupting Current
6,000 A
Short Time Current
9,000 A, 7,000 A
Switching Frequency
600/Hr
Chop Current
0.55-0.9 A
Holding Power
18 VA
Pick-Up Voltage
90 V
Operating Temperature
-40-135 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Contactors
Manufacturer
Joslyn Clark
Product Series
VC
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved